F-33948 Galvanised Brad Nails 16Ga X 32mm (Pack 2000)

Order Code: ZT3589588S

£16.99 Inc VAT (20%)


Description

F-33948 Galvanised Brad Nails 16Ga x 32mm (Pack 2000)
These Makita F-33948 Galvanised Brad Nails are made from high-quality steel for reliability and performance. With a galvanised finish for increased durability and reduced rusting.

Designed for use with the Makita AF600 Pneumatic Brad Nailer, ensuring fewer jamming or fitment issues.

Specifications:

Size: 16Ga x 32mm
Shank: Smooth

Technical Specs
Size: 16G x 32mm
Shank: Smooth
Model: AF600

See full description
Specifications for F-33948 Galvanised Brad Nails 16Ga X 32mm (Pack 2000)
  • Type
    Brad Nails
  • Finish
    Galvanised
  • Pack Quantity
    2000
  • Size
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome