0
1
2
3

FN1664-E Pneumatic Magnesium Finish Nailer 16 Gauge 25-64mm BOSFN1664E

Order Code: ZT1275585P

£219.99 Inc VAT (20%)
£239.998% off

Order by 2pm, get it Tomorrow

Description

The Bostitch 16 gauge FN1664-E finish nailer represents great value for money with the design incorporating class leading features. The FN1664-E has a light weight magnesium construction body, no-nail lockout, rear exhaust and selectable trigger without compromising the high durability and build quality that has made Stanley Bostitch the market leader in performance pneumatic tools for construction. Specification Magazine Capacity 110 (max). Fires SB16 Series 25-64mm. Operating Pressure 70-120 PSI, 4.8-8.3 Bar. Weight 1.7kg.

See full description
Specifications for FN1664-E Pneumatic Magnesium Finish Nailer 16 Gauge 25-64mm BOSFN1664E
  • MFR Part No.
    FN1664-E
  • Power Type
    Pneumatic
  • Applications
    Finish
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome