No. 8 Brad Nail 30 mm - 5000184

No. 8 Brad Nail 30 mm - 5000184

Order Code: ZT5597688SCopy

£30.99 Inc VAT (20%)
£31.993% off
QuantityPriceDiscount
1 - 4£30.990%
5 +£28.827%


Description

Versatile and high quality, these high performance, galvanized brads are ideal for many different kind of finishing application such as moulding, beading or working with frames. Precision cut legs optimise material penetration. Also available in stainless steel.

Specifications for No. 8 Brad Nail 30 mm - 5000184
  • Length
    30mm
  • Material
    Steel
  • Product Type
    Brad Nail
  • Finish
    Galvanized
  • Applications
    Finishing