P-45858 Finish Nails DA2564MM (Pk-4000)

Order Code: ZT1084164X

£59.99 Inc VAT (20%)


Description

P-45858
64mm length, 15 gauge DA25 angle finish nails. Galvanised smooth shank.
To suit Makita AF633 Framing Air Nailer. Pack of 4000.

Specifications for P-45858 Finish Nails DA2564MM (Pk-4000)
  • Gauge Diameter
    15mm
  • Overall Length
    64mm
  • Pack Quantity
    1
  • Head Shape
    Oval
  • Finish
    Galvanised
  • Shank Style
    Smooth
  • MFR Part No.
    P-45858
  • Product Type
    Angle Finish Nail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome