P-51471 50MM Galvanised Ring Coil Nail (Box-16000)

Order Code: ZT1084165X

£99.99 Inc VAT (20%)


Description

User Benefits:
•Smooth firing nails for fast and accurate 2nd fix jobs. Galvanised for rust protection. Ring for extra security of the joint.

• Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.

• Application: Coil, fixing, 2nd Fix, nailing, timber frame, compressed air tools
Features: Galvanised ring collated fixing nails. Collated into coil.

• Pack quantity 16,000.

• ID Code: AN504 for use with Makita AN504 coil air nailer.

See full description
Specifications for P-51471 50MM Galvanised Ring Coil Nail (Box-16000)
  • Head Shape
    Round
  • Overall Length
    50mm
  • Pack Quantity
    1
  • MFR Part No.
    P-51471
  • Product Type
    Ring Nail and Gas Cell Packs
  • Finish
    Galvanised
  • Gauge Diameter
    2.1mm
  • Shank Style
    Ring