SC65 Pneumatic SC65 Semi Pro Coil Nailer SEN8G2001N

Order Code: ZT1292378P

£209.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Senco SC65 Pneumatic Semi Pro Coil Nailer offers rapid nailing in a whole range of applications. It has an ergonomic magnesium housing designed with comfortable rubber grip for great working experience, and the multi-directional exhaust deflector deflects air away from operator for comfort. A no-mark pad protects the work surface and the restrictive trigger ensures precise operating, as does the depth of drive adjustment. The high capacity, easy to load magazine and quick clear jam release ensure downtime is kept to a minimum. The tool drives 15 collated wire and plastic collated coil nails from 32mm to 65mm in length, and 2.3 to 2.9mm diameter. Ideal for wall sheathing/siding, timber frame construction, fencing , sub-flooring, boarding and other wooden assembly work . Comes with a 1 Year Warranty. Requires 1/4in tailpiece. Operating Pressure 4.9-8.3 bar. Air Consumption 220 l/min. Magazine capacity 250-275. Collation angle 15. Fastener length 32-65mm. Length 304mm. Width 128mm. Height 300mm. Weight 2.49kg.

See full description
Specifications for SC65 Pneumatic SC65 Semi Pro Coil Nailer SEN8G2001N
  • Power Type
    Pneumatic
  • Applications
    Coil
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome