SN2002 18/15 18g Brads 15 mm (BOX-5000)

Order Code: ZT3294042S

£7.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

18 gauge galvanised Brad nail strips for use with most commonly used Brad Nailers.
Length: 15mm.
Quantity: 5000.

Specifications for SN2002 18/15 18g Brads 15 mm (BOX-5000)
  • Product Type
    Brad Nail
  • MFR Part No.
    SN2002
  • Overall Length
    15mm
  • Finish
    Galvanised
  • Shank Style
    Ring
  • Head Shape
    Clipped
  • Service Class
    Level 1 Indoors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome