Spring Head Nail Galvanised 65mm (500g Bag) FORSH65B500

Spring Head Nail Galvanised 65mm (500g Bag) FORSH65B500

Order Code: ZT1283380P

£6.59 Inc VAT (20%)
£6.995.5% off
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.265%
10 - 19£5.9310%
20 +£5.6015%

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

These Forgefix Spring Head Nails are a popular roofing nail for corrugated roofing. Their twisted shank assists in absorbing movement that may occur in the roofing construction. They are galvanised for increased resistance to corrosion. APPLICATION Galvanised spring head nails are most commonly used for securing corrugated sheeting and other roofing materials. Can be used with a rubber or plastic spat washer. Galvanisation is process of applying a protective zinc coating to steel in order to prevent rusting. Zinc coatings prevent corrosion of the protected metal by forming a physical barrier, and by acting as a sacrificial anode even if this barrier is damaged.

See full description
Specifications for Spring Head Nail Galvanised 65mm (500g Bag) FORSH65B500
  • MFR Part No.
    500NLSH65B
  • Size
    65mm
  • Pack Quantity
    500 Bag
  • Weight
    0.5kg
  • Finish
    Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome