TechFast Window Screw Pan Head TORX Compatible 4.3 x 25mm Box 1000 FOR196662

Order Code: ZT1281952P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%

Currently unavailable

Description

These ForgeFix TechFast Window Screws are suitable for window/door frame construction and hardware fixing in PVCu. They have a pan head with TORX compatible recess and feature a self-piercing sharp point. The screws are fire resistant and are protected by 'Elementech' corrosion resistant coating, which has been salt spray tested to 1000 hours. They comply with EU safety, health and environmental requirements. TX15 TORX compatible impact bit included. Size 4.3 x 25mm Bit Supplied TX15 Pack Box of 1000

See full description
Specifications for TechFast Window Screw Pan Head TORX Compatible 4.3 x 25mm Box 1000 FOR196662
  • MFR Part No.
    WSPTSP4325
  • Finish
    Elementech
  • Pack Quantity
    1000
  • Head Type
    Pan
  • Length
    25mm
  • Size
    4.3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome