Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1. - 1.063x3.5x0.125 Plain Custom Fender Washer
By Qualfast
Order Code:
ZT3374237S
£5.99
each
Inc VAT (20%)
£29.95 minimum order value
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
29.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-1-063x3-5x0-125-plain-custom-fender-washer/p/ZT3374237S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1. - 1.063x3.5x0.125 Plain Custom Fender Washer
For nom. size
1in
Surface Treatment
Plain
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome