Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.1/8 SAE Washer - Steel ASMEB18.21.1
By Qualfast
Order Code:
ZT3374285S
£1.79
each
Inc VAT (20%)
£8.95 minimum order value
£2.39
25% off
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
8.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-1-8-sae-washer-steel-asmeb18-21-1/p/ZT3374285S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/8 SAE Washer - Steel ASMEB18.21.1
For nom. size
1-1/8in
Surface Treatment
Plain
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome