Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.1/8 Uss Washer - Steel - Bzpasme B18.21.1
By Qualfast
Order Code:
ZT3373323S
£2.59
each
Inc VAT (20%)
£12.95 minimum order value
£3.29
21% off
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.49
4%
20 - 49
£2.38
8%
50 - 99
£2.28
12%
100 +
£2.18
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
19-23
working days
Available
GBP
12.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-1-8-uss-washer-steel-bzpasme-b18-21-1/p/ZT3373323S
Add to quotation
View all Plain Washers
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/8 Uss Washer - Steel - Bzpasme B18.21.1
Surface Treatment
Zinc Plated
For nom. size
1-1/8in
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome