Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.1/8 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3373675S
£2.34
each
Inc VAT (20%)
£11.70 minimum order value
Quantity
Price
Discount
1 - 19
£2.34
0%
20 - 49
£2.25
4%
50 - 99
£2.15
8%
100 - 199
£2.06
12%
200 +
£1.97
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
11.70
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-1-8-uss-washer-steel-hot-dip-galvanised-asme-b18-21-1/p/ZT3373675S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/8 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
Material
Steel
Surface Treatment
Hot Dip Galvanised
For nom. size
1-1/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome