Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.3/8 Uss Washer - A2 St/Steelasme B18.21.1
By Qualfast
Order Code:
ZT3373753S
£4.69
each
Inc VAT (20%)
£23.45 minimum order value
Quantity
Price
Discount
1 - 9
£4.69
0%
10 - 19
£4.50
4%
20 - 49
£4.31
8%
50 - 99
£4.13
12%
100 +
£3.94
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
23.45
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-3-8th-uss-washer-a2-st-steelasme-b18-21-1/p/ZT3373753S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.3/8 Uss Washer - A2 St/Steelasme B18.21.1
Grade
A2
Material
Stainless Steel
For nom. size
1-3/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome