Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.3/8 Uss Washer - Steel - Bzpasme B18.21.1
By Qualfast
Order Code:
ZT3373538S
£5.99
each
Inc VAT (20%)
£29.95 minimum order value
£8.49
29% off
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
29.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-3-8th-uss-washer-steel-bzpasme-b18-21-1/p/ZT3373538S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.3/8 Uss Washer - Steel - Bzpasme B18.21.1
For nom. size
1-3/8in
Material
Steel
Surface Treatment
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome