Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.1/2 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
By Qualfast
Order Code:
ZT3373617S
£5.69
each
Inc VAT (20%)
£28.45 minimum order value
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
28.45
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-half-uss-washer-steel-hot-dip-galvanised-asme-b18-21-1/p/ZT3373617S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1.1/2 Uss Washer - Steel - Hot Dip Galvanised Asme B18.21.1
Material
Steel
For nom. size
1/1/2in
Surface Treatment
Hot Dip Galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome