Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1.1/4 SAE Washer - A2 St/Steelasme B18.21.1
By Qualfast
Order Code:
ZT3374793S
£3.59
each
Inc VAT (20%)
£17.95 minimum order value
£5.09
29% off
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
17.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-quarter-sae-washer-a2-st-steelasme-b18-21-1/p/ZT3374793S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1.1/4 SAE Washer - A2 St/Steelasme B18.21.1
Material
Stainless Steel
For nom. size
1-1/4in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome