Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1. Uss Washer - A2 Stainless Steel ASMEB18.21.1
By Qualfast
Order Code:
ZT3373701S
£4.39
each
Inc VAT (20%)
£21.95 minimum order value
£6.09
27.5% off
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
21.95
https://www.zoro.co.uk/shop/fasteners/plain-washers/1-uss-washer-a2-stainless-steel-asmeb18-21-1/p/ZT3373701S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1. Uss Washer - A2 Stainless Steel ASMEB18.21.1
For nom. size
1in
Grade
A2
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome