Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
16mm Clevis Pin Washer - Steel DIN 1441
By Qualfast
Order Code:
ZT3307081S
£0.06
each
Inc VAT (20%)
£30.00 minimum order value
Quantity
Price
Discount
1 - 4999
£0.06
0%
5000 +
£0.05
16.5%
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
30.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/16mm-clevis-pin-washer-steel-din-1441/p/ZT3307081S
Add to quotation
View all Plain Washers
Description
Washer For Clevis Pin
Metric
Steel
DIN 1441
See full description
Specifications
Technical Information
Specifications for 16mm Clevis Pin Washer - Steel DIN 1441
Surface Treatment
Plain
For nom. size
16mm
Material
Steel
s
3
d2
28
d1
17
DIN
1441
For Pin Diameter
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome