Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
25mm Clevis Pin Washer - A4/316ST/STEEL DIN 1440
By Qualfast
Order Code:
ZT3374719S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-14
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/25mm-clevis-pin-washer-a4-316st-steel-din-1440/p/ZT3374719S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 25mm Clevis Pin Washer - A4/316ST/STEEL DIN 1440
Material
Stainless Steel
For nom. size
25mm
Grade
A4
Material Technical
A4
d1 (H11)
25
s
4
DIN
1440
d2
40
For Pin Diameter
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome