Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
3/8 SAE Washer - A2 Stainless Steel ASMEB18.21.1
By Qualfast
Order Code:
ZT1719624S
£0.18
each
Inc VAT (20%)
£1.80 minimum order value
Quantity
Price
Discount
1 - 99
£0.18
0%
100 - 499
£0.17
6.5%
500 +
£0.16
13.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Mon, 30th Dec
In Stock
GBP
1.80
https://www.zoro.co.uk/shop/fasteners/plain-washers/3-8th-sae-washer-a2-stainless-steel-asmeb18-21-1/p/ZT1719624S
Add to quotation
Schedule an order and save 5%
View all Plain Washers
Description
Not available.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/8 SAE Washer - A2 Stainless Steel ASMEB18.21.1
Material
Stainless Steel
For nom. size
3/8in
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome