Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
30mm Clevis Pin Washer - A1ST/STEEL DIN 1441
By Qualfast
Order Code:
ZT3374875S
£1.19
each
Inc VAT (20%)
£29.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
29.75
https://www.zoro.co.uk/shop/fasteners/plain-washers/30mm-clevis-pin-washer-a1st-steel-din-1441/p/ZT3374875S
Add to quotation
View all Plain Washers
Description
Washer For Clevis Pin
Metric
A1 Stainless Steel
DIN 1441
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 30mm Clevis Pin Washer - A1ST/STEEL DIN 1441
For nom. size
30mm
Grade
A1
Material
Stainless Steel
d1
31
For Pin Diameter
30
Material Technical
A1
d2
45
DIN
1441
s
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome