4mm Bright Plain Washer Form A Self Colour DIN 125A (Pack of 1000)

Order Code: ZT4039146S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.456%


Description

• Heavy pattern increases the durability and load-bearing capacity of the washers, suitable for rigorous applications
• Metric sizing ensures compatibility with standard metric bolts and screws, making them versatile for international use
• Self-colour finish offers a natural metal finish without additional coatings, which can be beneficial in applications where less friction is required
• Plain edge provides a smooth bearing surface, which helps to evenly distribute the load
• DIN 125A standard assures quality and uniformity in dimensions and performance

See full description
Specifications for 4mm Bright Plain Washer Form A Self Colour DIN 125A (Pack of 1000)
  • For Nominal Size
    M5
  • MFR Part No.
    0412T45
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome