Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
5/8 Uss Washer - A4/316 St/Steelasme B18.21.1
By Qualfast
Order Code:
ZT3373873S
£2.19
each
Inc VAT (20%)
£54.75 minimum order value
£3.39
35% off
Quantity
Price
Discount
1 - 49
£2.19
0%
50 - 99
£2.10
4%
100 - 199
£2.01
8%
200 +
£1.93
12%
Add to basket
Minimum order quantity: 25.
Get it in
10-14
working days
Available
GBP
54.75
https://www.zoro.co.uk/shop/fasteners/plain-washers/5-8-uss-washer-a4-316-st-steelasme-b18-21-1/p/ZT3373873S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/8 Uss Washer - A4/316 St/Steelasme B18.21.1
Grade
A4
For nom. size
5/8in
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome