Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
7/8 Uss Washer - A4/316 St/Steelasme B18.21.1
By Qualfast
Order Code:
ZT3373864S
£4.29
each
Inc VAT (20%)
£21.45 minimum order value
£6.59
34.5% off
Quantity
Price
Discount
1 - 9
£4.29
0%
10 - 19
£4.12
4%
20 - 49
£3.95
8%
50 - 99
£3.78
12%
100 +
£3.60
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
10-14
working days
Available
GBP
21.45
https://www.zoro.co.uk/shop/fasteners/plain-washers/7-8-uss-washer-a4-316-st-steelasme-b18-21-1/p/ZT3373864S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8 Uss Washer - A4/316 St/Steelasme B18.21.1
For nom. size
7/8in
Material
Stainless Steel
Grade
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome