Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
7/8 Uss Washer - Steel - BZP ASMEB18.21.1
By Qualfast
Order Code:
ZT3373312S
£0.55
each
Inc VAT (20%)
£5.50 minimum order value
£0.69
20% off
Quantity
Price
Discount
1 - 49
£0.55
0%
50 - 99
£0.53
3.5%
100 - 199
£0.51
7.5%
200 - 499
£0.48
12.5%
500 +
£0.46
16.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
19-23
working days
Available
GBP
5.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/7-8-uss-washer-steel-bzp-asmeb18-21-1/p/ZT3373312S
Add to quotation
View all Plain Washers
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 7/8 Uss Washer - Steel - BZP ASMEB18.21.1
Surface Treatment
Zinc Plated
Material
Steel
For nom. size
7/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome