Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
9/16 Uss Washer - Steel - Bzpasme B18.21.1
By Qualfast
Order Code:
ZT3373354S
£0.16
each
Inc VAT (20%)
£4.00 minimum order value
£0.19
15.5% off
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 25.
Get it in
19-23
working days
Available
GBP
4.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/9-16-uss-washer-steel-bzpasme-b18-21-1/p/ZT3373354S
Add to quotation
View all Plain Washers
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 9/16 Uss Washer - Steel - Bzpasme B18.21.1
For nom. size
9/16in
Surface Treatment
Zinc Plated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome