ErgoTec NINJA Washer, Length 350mm, NINJA Cover

Order Code: ZT2687742S

£93.99 Inc VAT (20%)


Description

ErgoTec NINJA washer, length 350 mm, NINJA cover. Supplied = assembled. Width = 215 mm. Length = 350 mm. Product type = washers. Weight = 0.27 kg. Outstanding water absorbency and cleaning power. Extra long fibres with scrubbing fibres and microfibres. Lightweight and sturdy aluminium holder. Swivel function can be fixed at 0°, holder engages securely in UNGER telescopic rods. The ErgoTec NINJA washer comes complete with a NINJA cover and black aluminium holder. The holder is made of 100% nylon. Fibres: 70% polyacrylic, 20% polyethylene, 10% nylon.

See full description
Specifications for ErgoTec NINJA Washer, Length 350mm, NINJA Cover
  • Product Type
    Washers
  • Supplied
    Assembled
  • Width
    215mm
  • Weight
    0.27kg
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome