Finish Dishwasher Cleaner 250ml

Order Code: ZT1095986S

£3.99 Inc VAT (20%)


Description

Finish Dishwasher Deep Cleaner effectively tackles tough build-up and mineral deposits in dishwashers, especially beneficial for homes with hard water. This powerful formula eliminates grease and grime, while also preventing spots and watermarks on glassware. It's designed for easy use; simply place the single-use bottle upside down in the bottom rack of an empty dishwasher and run a hot cycle. Each bottle is intended for one cleaning cycle, ensuring thorough maintenance of hidden areas like the heating element and sprayer arms.

Features and Benefits
• Effectively tackles stubborn build-up, mineral deposits, grease, and grime in dishwashers
• Helps avoid spots and watermarks on glassware
• User-friendly single-use bottle format simplifies application and upkeep
• Reaches and cleans difficult areas such as the heating element and sprayer arms

Warnings
• Corrosive

See full description
Specifications for Finish Dishwasher Cleaner 250ml
  • MFR Part No.
    RK54850
  • Type
    Dishwasher Cleaner
  • Product Type
    Dishwasher Cleaner
  • Size
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome