Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Flat Washer M6 x 12.0mm Bright Zinc Plated Steel
By Newlec
Order Code:
ZT5095509S
Qty of 10 for
£8.40
Inc VAT (20%)
£0.84 each
£11.90
29% off
Quantity
Price
Discount
1 - 499
£0.84
0%
500 - 999
£0.81
3.5%
1000 - 1999
£0.77
8.5%
2000 - 4999
£0.74
12%
5000 +
£0.71
15.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
8.40
https://www.zoro.co.uk/shop/fasteners/plain-washers/flat-washer-m6-x-12-0mm-bright-zinc-plated-steel/p/ZT5095509S
Add to quotation
View all Plain Washers
Description
Newlec FLAT WASHER M6 X 12.0MM BRIGHT ZINC PLATED STEEL Fasteners (NEW2291) NLZFW06A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Flat Washer M6 x 12.0mm Bright Zinc Plated Steel
Inner Diameter
6mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome