Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Flat Washer M8 x 15.8mm Bright Zinc Plated Steel
By Newlec
Order Code:
ZT5095475S
Qty of 100 for
£89.00
Inc VAT (20%)
£0.89 each
£119.00
25% off
Quantity
Price
Discount
1 - 9999
£0.89
0%
10000 - 19999
£0.85
4.5%
20000 - 49999
£0.82
8%
50000 +
£0.78
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/flat-washer-m8-x-15-8mm-bright-zinc-plated-steel/p/ZT5095475S
Add to quotation
View all Plain Washers
Description
Newlec FLAT WASHER M8 X 15.8MM BRIGHT ZINC PLATED STEEL Fasteners (NEW2291) NLZFW08A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Flat Washer M8 x 15.8mm Bright Zinc Plated Steel
Inner Diameter
8mm
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome