Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
1/2 SAE Washer - Steel ASMEB18.21.1
By Qualfast
Order Code:
ZT3374442S
£0.12
each
Inc VAT (20%)
£6.00 minimum order value
£0.17
29% off
Quantity
Price
Discount
1 - 199
£0.12
0%
200 - 999
£0.11
8.5%
1000 +
£0.10
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-14
working days
Available
GBP
6.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/half-sae-washer-steel-asmeb18-21-1/p/ZT3374442S
Add to quotation
View all Plain Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 1/2 SAE Washer - Steel ASMEB18.21.1
Material
Steel
Surface Treatment
Plain
For nom. size
1/2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome