Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M12 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
By Qualfast
Order Code:
ZT1095254S
£0.15
each
Inc VAT (20%)
£1.50 minimum order value
Quantity
Price
Discount
1 - 99
£0.15
0%
100 - 499
£0.14
6.5%
500 +
£0.13
13.5%
10
Add to basket
Minimum order quantity: 10.
Get it by
Wed, 27th Nov
In Stock
GBP
1.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/m12-form-a-washer-single-chamfer-a2-stainless-steel-iso-7090/p/ZT1095254S
Add to quotation
Schedule an order and save 5%
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
Material
A2 Stainless Steel
For nom. size
M12
Leading Standard
ISO 7090
Grade
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome