Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M12 Steel Structure Washer - Steel - A2 St/Steel DIN 7989-1
By Qualfast
Order Code:
ZT1113556X
£0.33
each
Inc VAT (20%)
£16.50 minimum order value
£0.39
15% off
Quantity
Price
Discount
1 - 99
£0.33
0%
100 - 199
£0.32
3%
200 - 499
£0.30
9%
500 - 999
£0.29
12%
1000 +
£0.28
15%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
16.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/m12-steel-structure-washer-steel-a2-st-steel-din-7989-1/p/ZT1113556X
Add to quotation
View all Plain Washers
Description
Washer For Steel Structures
Metric
A2 Stainless Steel
DIN 7989-1
See full description
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M12 Steel Structure Washer - Steel - A2 St/Steel DIN 7989-1
For nom. size
M12
Leading Standard
DIN 7989-1
Material
A2 Stainless Steel
Grade
A2
DIN
7989-1
Material Technical
A2
Diameter
M12
d2
24
d1
13.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome