Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M14 Wood Construction Washer - A2ST/STEEL DIN 440R
By Qualfast
Order Code:
ZT3307022S
£0.69
each
Inc VAT (20%)
£34.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
34.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/m14-wood-construction-washer-a2st-steel-din-440r/p/ZT3307022S
Add to quotation
View all Plain Washers
Description
Wood Construction Washer,
Metric,
A2 Stainless Steel,
DIN 440R
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14 Wood Construction Washer - A2ST/STEEL DIN 440R
For nom. size
M14
Surface Treatment
Plain
Grade
A2
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome