Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M14x28x2.5 Plain Washer - A4/316ST/STEEL ISO 7089
By Qualfast
Order Code:
ZT3307086S
£0.19
each
Inc VAT (20%)
£38.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.19
0%
200 - 499
£0.18
5.5%
500 +
£0.17
10.5%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
38.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m14x28x2-5-plain-washer-a4-316st-steel-iso-7089/p/ZT3307086S
Add to quotation
View all Plain Washers
Description
Plain Washer
Metric
A4 Stainless Steel
ISO 7089
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M14x28x2.5 Plain Washer - A4/316ST/STEEL ISO 7089
Material
Stainless Steel
Grade
A4
For nom. size
M14
Surface Treatment
Plain
ISO
7089
d2
28
Diameter
M14
Material Technical
A4
d1
15
Class
200 HV
h
2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome