Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M16 Plain Washer A2
By Qualfast
Order Code:
ZT3110075S
£0.69
each
Inc VAT (20%)
£3.45 minimum order value
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
5
Add to basket
Minimum order quantity: 5.
Get it by
Mon, 30th Dec
In Stock
GBP
3.45
https://www.zoro.co.uk/shop/fasteners/plain-washers/m16-plain-washer-a2/p/ZT3110075S
Add to quotation
Schedule an order and save 5%
View all Plain Washers
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16 Plain Washer A2
For nom. size
M16
Material
Stainless Steel
Grade
A2
ISO
7093-1
Class
200 HV
d1
17
Material Technical
A2
d2
50
h
3
Diameter
M16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome