Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M16x50x3 Type-Ll Washer - A4/316ST/STEEL
By Qualfast
Order Code:
ZT3307201S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/plain-washers/m16x50x3-type-ll-washer-a4-316st-steel/p/ZT3307201S
Add to quotation
View all Plain Washers
Description
Plain Washer
Metric
A4 Stainless Steel
Type LL
NF E25-513
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x50x3 Type-Ll Washer - A4/316ST/STEEL
For nom. size
M16
Surface Treatment
Plain
Grade
A4
Material
Stainless Steel
NF
E25-513
d1
17
Diameter
M16
s
3
Class
100 HV
Material Technical
A4
Type No.
LL
d2
50
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome