Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M18 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
By Qualfast
Order Code:
ZT3307309S
£0.37
each
Inc VAT (20%)
£37.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.37
0%
100 - 199
£0.36
2.5%
200 - 499
£0.34
8%
500 - 999
£0.33
11%
1000 +
£0.31
16%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
37.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m18-form-a-washer-single-chamfer-a2-stainless-steel-iso-7090/p/ZT3307309S
Add to quotation
View all Plain Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
For nom. size
M18
Grade
A2
Material
Stainless Steel
h
3
Material Technical
A2
d2
34
Class
200 HV
d1
19
Diameter
M18
ISO
7090
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome