Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M18x34x3 Plain Washer - A4/316ST/STEEL ISO 7089
By Qualfast
Order Code:
ZT3307033S
£0.49
each
Inc VAT (20%)
£98.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.49
0%
200 - 499
£0.47
4%
500 - 999
£0.45
8%
1000 +
£0.43
12%
Add to basket
Minimum order quantity: 200.
Get it in
19-23
working days
Available
GBP
98.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m18x34x3-plain-washer-a4-316st-steel-iso-7089/p/ZT3307033S
Add to quotation
View all Plain Washers
Description
Plain Washer
Metric
A4 Stainless Steel
ISO 7089
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M18x34x3 Plain Washer - A4/316ST/STEEL ISO 7089
Surface Treatment
Plain
Material
Stainless Steel
For nom. size
M18
Grade
A4
d2
34
d1
19
Class
200 HV
h
3
Material Technical
A4
ISO
7089
Diameter
M18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome