Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M20 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
By Qualfast
Order Code:
ZT3307246S
£0.46
each
Inc VAT (20%)
£23.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.46
0%
100 - 199
£0.44
4.5%
200 - 499
£0.42
8.5%
500 - 999
£0.40
13%
1000 +
£0.39
15%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
23.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m20-form-a-washer-single-chamfer-a2-stainless-steel-iso-7090/p/ZT3307246S
Add to quotation
View all Plain Washers
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M20 Form-A Washer Single Chamfer - A2 Stainless Steel ISO 7090
Material
Stainless Steel
Grade
A2
For nom. size
M20
Material Technical
A2
d2
37
Diameter
M20
Class
200 HV
d1
21
h
3
ISO
7090
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome