Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M22x39x3 Plain Washer - A4/316ST/STEEL ISO 7089
By Qualfast
Order Code:
ZT3307117S
£0.71
each
Inc VAT (20%)
£71.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.71
0%
100 - 199
£0.68
4%
200 - 499
£0.65
8.5%
500 +
£0.62
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
71.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m22x39x3-plain-washer-a4-316st-steel-iso-7089/p/ZT3307117S
Add to quotation
View all Plain Washers
Description
Plain Washer
Metric
A4 Stainless Steel
ISO 7089
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M22x39x3 Plain Washer - A4/316ST/STEEL ISO 7089
Grade
A4
Material
Stainless Steel
Surface Treatment
Plain
For nom. size
M22
h
3
ISO
7089
d2
39
Material Technical
A4
Diameter
M22
d1
23
Class
200 HV
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome