Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M3 Plain Washer A4 - QFT6455683J
By Qualfast
Order Code:
ZT1719618S
£0.07
each
Inc VAT (20%)
£1.75 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 25.
Get it on
Wed, 15th Jan
In Stock
GBP
1.75
https://www.zoro.co.uk/shop/fasteners/plain-washers/m3-plain-washer-a4-qft6455683j/p/ZT1719618S
Add to quotation
Schedule an order and save 5%
View all Plain Washers
Description
Not available.
Specifications
Technical Information
Specifications for M3 Plain Washer A4 - QFT6455683J
Grade
A4
For nom. size
M3
Material
Stainless Steel
d2
9
Material Technical
A4
Diameter
M3
Class
200 HV
d1
3.2
h
0.8
ISO
7093-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome