Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
M6X12X1.6 Plain Washer -A4/316 Stainless Steel ISO 7089
By Qualfast
Order Code:
ZT1113565X
£0.03
each
Inc VAT (20%)
£15.00 minimum order value
£0.04
25% off
Add to basket
Minimum order quantity: 500.
Get it in
19-23
working days
Available
GBP
15.00
https://www.zoro.co.uk/shop/fasteners/plain-washers/m6x12x1-6-plain-washer-a4-316-stainless-steel-iso-7089/p/ZT1113565X
Add to quotation
View all Plain Washers
Description
Plain Washer
Metric
A4 Stainless Steel
ISO 7089
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M6X12X1.6 Plain Washer -A4/316 Stainless Steel ISO 7089
Surface Treatment
Plain
Material
A4 Stainless Steel
For nom. size
M6
Leading Standard
ISO 7089
Grade
A4
Material Technical
A4
Class
200 HV
d2
12
h
1.6
ISO
7089
Diameter
M6
d1
6.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome