Metric Form A Plain Washers


Select
£0.01 Inc VAT (20%)
Up to 37.5% off


See all variants from £0.01

Description

Manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration, these metric, form A, flat washers are suited for general purpose applications and is one of the most popular choices of washers. Available in a host of sizes, the product helps even out weight distribution and helps to secure fasteners.

Features and Benefits
• Simple yet effective way of evening out load distribution
• Reduces the likelihood of fasteners loosening over time
• Stainless steel construction makes for a durable and robust product
• Available in a range of sizes and quantities to suit your needs

Typical Applications
• Construction
• Engineering
• Automotive
• DIY

Standards
• DIN 125-1A
• ISO 7089
• NEN 2269A

Feature Attributes

Material:
A2 Stainless Steel
Surface Treatment:
Plain
Leading Standard:
DIN 125-1A
Grade:
A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome