Number Plate Plastic Caps - White - PWN1059

Order Code: ZT3606895S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

Plastic snap over base and caps can be used to protect screws from weather and cosmetically making the presentation better
Standard Size
Snap Over Top
Material: Plastic

See full description
Specifications for Number Plate Plastic Caps - White - PWN1059
  • Product Type
    Number Plate Fixings
  • Material
    Plastic
  • Size
    Standard
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome