Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Pack of 10 Peugeot/Citroen 16mm - HSU11
By TECNIKS
Order Code:
ZT3955809S
£7.99
each
Inc VAT (20%)
£167.79 minimum order value
Quantity
Price
Discount
1 - 49
£7.99
0%
50 +
£7.67
4%
Add to basket
Minimum order quantity: 21.
Get it by
Thu, 16th Jan
In Stock
GBP
167.79
https://www.zoro.co.uk/shop/fasteners/plain-washers/pack-of-10-peugeot-citroen-16mm-hsu11/p/ZT3955809S
Add to quotation
View all Plain Washers
Description
TECNIKS Pack of 10 Peugeot/Citroen 16MM - HSU11 HSU11
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 Peugeot/Citroen 16mm - HSU11
Size
16mm
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome