Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Pack of 10 Renault 18mm Washer - HSU09
By TECNIKS
Order Code:
ZT3955825S
£8.99
each
Inc VAT (20%)
£152.83 minimum order value
Quantity
Price
Discount
1 - 19
£8.99
0%
20 - 49
£8.63
4%
50 +
£8.27
8%
17
Add to basket
Minimum order quantity: 17.
Get it by
Thu, 16th Jan
In Stock
GBP
152.83
https://www.zoro.co.uk/shop/fasteners/plain-washers/pack-of-10-renault-18mm-washer-hsu09/p/ZT3955825S
Add to quotation
View all Plain Washers
Description
TECNIKS Pack of 10 Renault 18MM Washer - HSU09 HSU09
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 10 Renault 18mm Washer - HSU09
Pack Quantity
10
Size
18mm
Product Type
Washer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome