Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Penny Washer M8 x 25mm Bright Zinc Plated Steel
By Newlec
Order Code:
ZT5095561S
Qty of 10 for
£9.20
Inc VAT (20%)
£0.92 each
£12.90
28.5% off
Quantity
Price
Discount
1 - 499
£0.92
0%
500 - 999
£0.88
4.5%
1000 - 1999
£0.85
7.5%
2000 - 4999
£0.81
12%
5000 +
£0.77
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
9.20
https://www.zoro.co.uk/shop/fasteners/plain-washers/penny-washer-m8-x-25mm-bright-zinc-plated-steel/p/ZT5095561S
Add to quotation
View all Plain Washers
Description
Newlec PENNY WASHER M8 X 25MM BRIGHT ZINC PLATED STEEL Fasteners (NEW2291) NLZPW08A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Penny Washer M8 x 25mm Bright Zinc Plated Steel
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome