Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Plain Washers
Plain Edge Flat Washers, Metric Form A - Mild Steel - BZP - DIN 125-1B / BS 4320
By Qualfast
1 Review
Reset
Clear All
For nom. size
Select
See all variants from
£0.19
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£0.19
Description
Plain Edge Flat Washers,
Metric,
Form A,
Mild Steel - BZP,
DIN 125-1B / BS 4320.
Feature Attributes
Material:
Steel
Surface Treatment:
Zinc Plated
Leading Standard:
DIN 125-1B
Class:
140 HV
NEN:
2269-B
ISO:
7090
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome